Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Wall/ceiling Centrifugal 100mm 4IN
By Manrose
Order Code:
ZT5102958S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-wall-ceiling-centrifugal-100mm-4in/p/ZT5102958S
Add to quotation
View all Domestic & Office Fans
Description
Manrose FAN WALL/CEILING CENTRIFUGAL 100MM 4IN 12V Bathroom Fans CF200LV
Specifications
Specifications for Fan Wall/ceiling Centrifugal 100mm 4IN
Height
185mm
Housing Material
Plastic
Depth
135mm
Width
260mm
Frequency
50Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome