Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Wall/ceiling Standard 120mm 5IN
By Manrose
Order Code:
ZT5102312S
£75.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
75.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-wall-ceiling-standard-120mm-5in/p/ZT5102312S
Add to quotation
View all Domestic & Office Fans
Description
Manrose FAN WALL/CEILING STANDARD 120MM 5IN Toilet & Bathroom Axial Fans XF120S
Specifications
Specifications for Fan Wall/ceiling Standard 120mm 5IN
Housing Material
Plastic
Height
182mm
Connection Voltage
1 * 230 V
Width
182mm
Frequency
50Hz
Depth
78mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome