Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Window G x 12 12IN White
By Dimplex
Order Code:
ZT5097278S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-window-g-x-12-12in-white/p/ZT5097278S
Add to quotation
View all Domestic & Office Fans
Description
Dimplex FAN WINDOW GX12 12IN WHITE Axial - Wall/Window & Panel 90012AW
Specifications
Specifications for Fan Window G x 12 12IN White
Height
408mm
Colour
White
Air Volume
1614
1614
Power Consumption
85W
Width
380mm
Depth
161mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome