Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Window G x 9 9IN White
By Dimplex
Order Code:
ZT5097383S
£309.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-window-g-x-9-9in-white/p/ZT5097383S
Add to quotation
View all Domestic & Office Fans
Description
Dimplex FAN WINDOW GX9 9IN WHITE Axial - Wall/Window & Panel 89994AW
Specifications
Specifications for Fan Window G x 9 9IN White
Height
312mm
Colour
White
Recess Diameter
225mm
Air Volume
636
636
Width
294mm
Connection Voltage
240V
Power Consumption
41W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome