Floor Fan, Chrome Plated, All Metal, 3 Level Speed Control, Basket Ø440mm

Order Code: ZT2746855S

£149.99 Inc VAT (20%)


Description

Floor fan, chrome plated, all metal, 3 level speed control, basket 440 mm. Supplied = assembled. Safety cage diameter = 440 mm. Number of speed settings = 3 pcs. Max. speed = 1305 rpm. Max. air volume = 5685 m/h. Power = 110 watt. Mains voltage = 220 - 240 V/50 Hz. Sound pressure LPA (-3 m) = 40.7 dB (A) Sound power LWA = 62.9 dB (A) Housing colour = chrome. With powerful air flow for commercial use or use in large rooms. Comfortable carrying handle - can also be used for wall mounting (incl. suspension point) Safety cage tilts to change direction of air flow. Thermal overload protection in acc. with EN 60335-2-80. Chrome plated, all metal design. Sturdy mesh cage to protect against injuries. Practical cable rewind. Three speed settings. Not suitable for use in rooms where dust or splash water are generated. Mains voltage 220 - 240 V/50 Hz. Cable 2.5 m. sound pressure (-3 m) : 450 mm = 41.6 dB (A) , 550 mm = 47.5 dB (A)

See full description
Specifications for Floor Fan, Chrome Plated, All Metal, 3 Level Speed Control, Basket Ø440mm
  • Power
    110 Watt
  • Supplied
    Assembled
  • Mains Voltage
    220 - 240 V / ~50 Hz
  • Sound Pressure (LPA)
    40.7dBA
  • Sound Power (LWA)
    62.9dBA
  • Number of Speed Settings
    3
  • Air Volume
    5685m³/h
  • Housing Colour
    Chrome
  • Number of Speeds
    1305rpm
  • Safety Cage Diameter
    440mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome