Floor Fan With Carrying Handle, Chrome Plated Steel, 3-speed, Rotor Ø500mm

Order Code: ZT2694328S

£199.99 Inc VAT (20%)


Description

Floor fan with carrying handle, chrome plated steel, 3-speed, rotor 500 mm. Supplied = assembled. Product type = floor fans. Rotor blade diameter = 500 mm. Safety cage diameter = 550 mm. Number of speed settings = 3 pcs. Max. speed = 1310 rpm. Max. air volume = 7860 m/h. Power = 0, 120 kW. Mains voltage = 220 - 240 V/50 Hz. Sound pressure LPA (-3 m) = 46.8 dB (A) Sound power LWA = 69.1 dB (A) Housing colour = chrome. With powerful air flow for commercial use or use in large rooms. Comfortable carrying handle - supplied complete with accessories for wall mounting. Safety cage tilts to change direction of air flow. The high power, 3-speed fan provides a fresh, comfortable breeze - even in large rooms. Safety cage and stand made of chrome plated steel. The inclination of the protective cage, and thus the direction of the air, is adjustable at an angle of approx. 100°. The metal pedestal base is stable and resists tipping. Bracket for wall mounting included in delivery. Carrying handle and 2.5 m mains cable.

See full description
Specifications for Floor Fan With Carrying Handle, Chrome Plated Steel, 3-speed, Rotor Ø500mm
  • Power
    0.120 kW
  • Product Type
    Floor Fans
  • Supplied
    Assembled
  • Mains Voltage
    220 - 240 V / 50 Hz
  • Housing Colour
    Chrome
  • Blade Diameter
    500mm
  • Sound Pressure (LPA)
    46.8dBA
  • Air Volume
    7860m³/h
  • Safety Cage Diameter
    550mm
  • Sound Power (LWA)
    69.1dBA
  • Number of Speeds
    1310rpm
  • Number of Speed Settings
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome