High Velocity Pedestal Fan - 18"

Order Code: ZT3081258S

£149.99 Inc VAT (20%)


Description

Adjustable Height mm: 1125 - 1245.
Colour: Black.
Depth mm: 450.
Fan Diameter mm: 457.
Power Watt: 100.
Speed RPM: 1250.
Speed: 3.
Voltage V: 230.
Weight kg: 8.85.
Width mm: 557.Premium quality fan with wide blade diameter. 3 speed. Easy tilt for directional air flow. Power 170w/230v. Adjustable height to 1245mm.

See full description
Specifications for High Velocity Pedestal Fan - 18"
  • Colour
    Black
  • Power
    100W
  • Voltage
    230V
  • Weight
    8.85kg
  • Depth
    450mm
  • Number of Speeds
    1250rpm
    3
  • Width
    557mm
  • Blade Diameter
    457mm
  • Adjustable Height
    1125 - 1245mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome