Indus Large Ceiling Fan without Light White

Order Code: ZT3319264S

£219.99 Inc VAT (20%)


Description

Indus Large Ceiling Fan Without Light White | Description: This simple, classic fitting is the ideal choice for adding airflow in any room. Available in two finishes, you can choose the best one for the colour scheme of your room. The fittings will become a positive addition to the room as well as a functional fitting. This large fitting is intended for use in rooms between 17.6 and 28m2. offers different sizes. Wall control included. Wattage: 16-21-26-32-48. RPM: 130-142-173-203-260. | Features: Finish: White, Material: Steel Height (cm) : 48.30, Diameter (cm) : 140.00, IP Rating: IP20, Bulb Included: No, Weight (kg) : 7.10

See full description
Specifications for Indus Large Ceiling Fan without Light White
  • Material
    Steel
  • Weight
    7.1kg
  • Diameter
    140.0cm
  • Mount Type
    Ceiling
  • Finish
    White
  • Product Type
    Ceiling Fan
  • Height
    48.3cm
  • Wattage
    16-21-26-32-48
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome