Insect Killer With Suction Fan, For Industry And Trade, HxWxD 340 X 245 X 220mm, Weight 2.3 Kg

Order Code: ZT2718260S

£199.99 Inc VAT (20%)


Description

Insect killer with suction fan, for industry and trade, HxWxD 340 x 245 x 220 mm, weight 2.3 kg. Supplied = assembled. Power = 55 watt. Mains voltage = 230 V/50 Hz. Height = 340 mm. Width = 245 mm. Depth = 220 mm. Weight = 2.28 kg. Housing colour = grey. Product type = insect catchers. Unique operating concept without the use of any chemicals. Insects are drawn in and collected and dehydrated in a trap. The trap can be emptied without risk - useful insects can be released. The special lamps that the device includes are not suitable for lighting rooms in a household. The specially developed UV light tubes, installed in an attractive area for insects, magically attracts insects. The powerful air flow from the quiet fan sucks the pests into a container, traps them securely, and dries them out. The container can be emptied without risk. Useful insects can be released. Also ideal for catering and food processing industries. Wall mounting possible. Carrying handle. UV tube output 32 W. Mains operation 230 V/50 Hz. Connection cable approx. 1.5 m.

See full description
Specifications for Insect Killer With Suction Fan, For Industry And Trade, HxWxD 340 X 245 X 220mm, Weight 2.3 Kg
  • Power
    55 Watt
  • Product Type
    Insect Catchers
  • Supplied
    Assembled
  • Mains Voltage
    230 V / 50 Hz
  • Depth
    220mm
  • Housing Colour
    Grey
  • Width
    245mm
  • Height
    340mm
  • Weight
    2.28kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome