LIBELLE Ceiling Fan, With Remote Control, Clear Acrylic Glass/Painted White

Order Code: ZT2735821S

£499.99 Inc VAT (20%)


Description

LIBELLE ceiling fan, with remote control, clear acrylic glass/painted white. Supplied = flat pack. Product type = ceiling fans. Rotor blade diameter = 1320 mm. Number of speed settings = 3 pcs. Max. speed = 160 rpm. Power = 19 - 82 watt. Mains voltage = 230 V/50 Hz. Width = 300 mm. Depth = 270 mm. Housing colour = painted white. Blade colour = clear. Fittings = remote control. Ceiling-blade spacing = 330 - 490 mm. Number of blades = 2/3/4 pcs. Number of blades included with delivery = 4 pcs. LIBELLE, ceiling fan, 1320 mm, 4 fan blades, can be optionally fitted with 2, 3 or 4 blades, slide switch for changing airflow direction (concealed) , motor max. 82 W, 230 V 50 Hz, with a short down rod, ceiling - blade distance 330 - 490 mm. With remote control, 3 settings, also suitable for sloped ceilings up to 22°. Supplied flat pack - easy self-assembly.

See full description
Specifications for LIBELLE Ceiling Fan, With Remote Control, Clear Acrylic Glass/Painted White
  • Number of Blades
    38048
  • Product Type
    Ceiling Fans
  • Power
    19 - 82 Watt
  • Supplied
    Flat Pack
  • Mains Voltage
    230 V / ~50 Hz
  • Depth
    270mm
  • Number of Speeds
    160rpm
  • Number of Speed Settings
    3
  • Width
    300mm
  • Housing Colour
    Painted White
  • Ceiling Blade Spacing
    330 - 490mm
  • Fittings
    Remote Control
  • Blade Colour
    Clear
  • Blade Diameter
    1320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome