MERCURY ceiling fan, rotor blade 1320 mm, painted silver/walnut/brushed chrome. Supplied = flat pack. Product type = ceiling fans. Rotor blade diameter = 1320 mm. Number of speed settings = 1 pcs. Max. speed = 175 rpm. Power = 20 - 69 watt. Mains voltage = 230 V/50 Hz. Width = 500 mm. Depth = 320 mm. Housing colour = brushed chrome. Blade colour = painted silver, walnut finish. Fittings = lighting. Ceiling-blade spacing = 205 - 255 mm. Number of blades = 5 pcs. Number of blades included with delivery = 5 pcs. MERCURY, ceiling fan, 1320 mm, brushed chrome housing, 5 fan blades painted silver/walnut, with light, frosted opal glass lamp, max. 2 x 40 W, E27, suitable for energy saving bulbs, slide switch for changing airflow direction, motor max. 69 W, 230 V 50 Hz, with a short down rod, ceiling - blade distance 205 - 255 mm. 1 speed setting, also suitable for sloped ceilings up to 38°. Supplied flat pack - easy self-assembly.