Mobile Air Cooler Fan, Evaporative Ice Cooling Humidifier for Home

Order Code: ZT3352116S

£109.99 Inc VAT (20%)


Description

Three functions: Ventilates, ice cools and humidifies. 60° oscillating covers a larger area to keep you cool/warm with the portable air conditioner.Ice boxes: Makes the air colder and fresher with our room cooler, which is ideal for hot days in the spring and summer.Nine settings & 12H timer: Switches between low/medium/high speed and normal/natural/sleep mode, the air cooler is easy to set to something comfortable. 12 hour timer works in 1 hour intervals, great for sleeping at night.LED screen and remote: Two ways to control, manual or handheld control - close by or from distance.Dimensions: 38W x 35D x 81H cm, Water Tank: 12L. Suitable for Room: 25-35㎡. Power: 75W. Assembly required.

See full description
Specifications for Mobile Air Cooler Fan, Evaporative Ice Cooling Humidifier for Home
  • Product Type
    Mobile Air Cooler Fan
  • Assembly
    Required
  • Power
    75W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome