Mobile Drum Fan IP54, Floor Model, Basket Ø680mm

Order Code: ZT2720829S

£499.99 Inc VAT (20%)


Description

Mobile drum fan IP54, floor model, basket 680 mm. Supplied = assembled. Safety cage diameter = 680 mm. Number of speed settings = 3 pcs. Max. speed = 870 rpm. Max. air volume = 13000 m/h. Power = 123 watt. Mains voltage = 220 V/50 Hz. Height = 770 mm. Width = 750 mm. Depth = 270 mm. Sound pressure LPA (-3 m) = 53.9 dB (A) Sound power LWA = 76.1 dB (A) Housing colour = black. Protection type = IP54. Ideal for ventilation in factories and for cooling machines. Metal cage swivels through 360°. Certified for commercial use. Dust and splash water protected. All phase shutdown for the highest level of safety. Accessories: 5 stage transformer for more exact air flow regulation. Safety cage with robust, black steel housing. Three speed settings. Sound pressure at a distance of 3 m under free field conditions: 600 mm = 53.9 dB (A) , 800 mm = 56.8 dB (A) Mobile on 2 castors. Dust and splash water protection to IP54. Mains voltage 220 V/50 Hz. Connection cable 2.5 m (H07RN-F 3 x 1.0 mm² rubber hose cable that can withstand high mechanical loads)

See full description
Specifications for Mobile Drum Fan IP54, Floor Model, Basket Ø680mm
  • Power
    123W
  • Supplied
    Assembled
  • Mains Voltage
    220 V / ~50 Hz
  • Width
    750mm
  • Air Volume
    13000m³/h
  • Safety Cage Diameter
    680mm
  • Sound Power (LWA)
    76.1dBA
  • Protection Type
    IP54
  • Depth
    270mm
  • Number of Speeds
    870rpm
  • Number of Speed Settings
    3
  • Sound Pressure (LPA)
    53.9dBA
  • Housing Colour
    Black
  • Height
    770mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome