Pedestal Fan With Plastic Housing, White, 3 Speed Settings

Order Code: ZT2718382S

£109.99 Inc VAT (20%)


Description

Pedestal fan with plastic housing, white, 3 speed settings, 1+ items. Supplied = flat pack. Product type = pedestal fans. Rotor blade diameter = 400 mm. Safety cage diameter = 440 mm. Number of speed settings = 3 pcs. Max. speed = 1145 rpm. Max. air volume = 4180 m/h. Power = 50 watt. Mains voltage = 220 - 240 V/50 Hz. Height adjustment range = 1125 - 1315 mm. Oscillation = 85 °. Foot plate diameter = 420 mm. Sound pressure LPA (-3 m) = 38.5 dB (A) Sound power LWA = 56.0 dB (A) Housing colour = white. Property = height adjustable, swivelling. 3 speed settings can be activated using 2-pole push switch, 85° oscillation can be deactivated. Vertical inclination of the safety cage is adjustable, guard screen can be removed for cleaning purposes. Powerful plastic impeller and maintenance free motor with overheating protection for high air output and continuous operation. Elegant design and transparent impeller harmonise with offices or living spaces. Round, heavy base ensures a stable, tip resistant footing, no tripping hazard. Also suitable for commercial use - certified as compliant with the Machinery Directive 2006/42/EC Part 1 for use in commercial operations. Made of impact resistant, high-quality plastic, housing with white matt finish, transparent plastic impeller, grey applications. Supplied flat pack - easy self-assembly.

See full description
Specifications for Pedestal Fan With Plastic Housing, White, 3 Speed Settings
  • Power
    50 Watt
  • Product Type
    Pedestal Fans
  • Adjustable Height Range
    1125 - 1315mm
  • Supplied
    Flat Pack
  • Mains Voltage
    220 - 240 V / ~50 Hz
  • Housing Colour
    White
  • Sound Pressure (LPA)
    38.5dBA
  • Number of Speeds
    1145rpm
  • Property
    Height Adjustable, Swivelling
  • Air Volume
    4180m³/h
  • Degree of Oscillation
    85°
  • Sound Power (LWA)
    56.0dBA
  • Foot Plate Diameter
    420mm
  • Number of Speed Settings
    3
  • Safety Cage Diameter
    440mm
  • Blade Diameter
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome