0
1

Pedestal Fan with Timer 16"

Order Code: ZT1121345P

£18.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Maintain a cool office during the warmer months with this pedestal fan. The oscillating action maintains comfortable airflow, while the quiet motor won't disrupt your typical working environment.

Features and Benefits
• Adjustable head tilt to direct airflow where required
• Oscillating action to create a comfortable breeze that covers the workspace
• Push button switch for easy operation
• Mesh Guard protects fingers
• Timer allows users to pre-set the start time for a comfortable start to the day

Typical Applications
• Warehouse
• Industrial
• Workshops

See full description
Specifications for Pedestal Fan with Timer 16"
  • Adjustable Height Range
    110 - 130cm
  • Colour
    White
  • Power Rating
    45W
  • Type
    Pedestal Fan
  • Blade Diameter
    406mm
  • Overall Height
    1300mm
  • Housing Material
    Plastic
  • Overall Depth
    220mm
  • Degree of Oscillation
    75°
  • Number of Speeds
    3
  • Overall Width
    430mm
  • Movement and Adjustability
    With Adjustable Head Tilt
  • MFR Part No.
    FS40-2
  • Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome