Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Pentium 4 Heatsink + Fan
By Startech
Order Code:
ZT1585861S
£16.99
each
Inc VAT (20%)
£220.87 minimum order value
Quantity
Price
Discount
1 - 19
£16.99
0%
20 +
£16.31
4%
13
Add to basket
Minimum order quantity: 13.
Get it by
Fri, 10th Jan
In Stock
GBP
220.87
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/pentium-4-heatsink-%2B-fan/p/ZT1585861S
Add to quotation
View all Domestic & Office Fans
Description
Pentium 4 Heatsink + Fan Socket 478
Tags:
#BulkDiscount
Specifications
Specifications for Pentium 4 Heatsink + Fan
Weight
295g
Airflow
27.9 CFM
Voltage
12V
Depth
83mm
Type
Cooler
Width
69mm
Material
Aluminium, Plastic
Height
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome