0
1
2
3
4
5
6
7
8
9
10

Portable Clip Fan with Work Light 8" 4 Speeds

Order Code: ZT4184011S

£39.99 Inc VAT (20%)


Description

Portable 8" fan with a light function. Strong clip and magnet base means you can position the fan in any place at any time. It can be used on a desk, in a workshop, in and around the house or even outdoors day or night. It has four, easy-to-use, wind speed options with 360 rotation in all directions. Two light modes are an additional feature. This fan is battery operated and is supplied with a 3.7V 4000mAh battery. It can operate up to 10hrs on a full charge. Supplied with USB-A to USB-C port and cable. It is fully charged within 6hrs. It also has a power bank function with 5V1A output.

See full description
Specifications for Portable Clip Fan with Work Light 8" 4 Speeds
  • Weight
    0.76kg
  • MFR Part No.
    SCF8WL
  • Power
    8W, Output power, 5V?1A
  • Height
    251mm
  • Blade Diameter
    8in