ROTARY Ceiling Fan, Rotor Blade Ø1320mm, With Remote Control, Wenge/Brushed Chrome

Order Code: ZT2735373S

£499.99 Inc VAT (20%)


Description

ROTARY ceiling fan, rotor blade 1320 mm, with remote control, wenge/brushed chrome. Supplied = flat pack. Product type = ceiling fans. Rotor blade diameter = 1320 mm. Number of speed settings = 3 pcs. Max. speed = 225 rpm. Power = 22 - 72 watt. Mains voltage = 230 V/50 Hz. Width = 290 mm. Depth = 290 mm. Housing colour = brushed chrome. Blade colour = wenge. Fittings = remote control. Ceiling-blade spacing = 150 - 220 mm. Number of blades = 5 pcs. Number of blades included with delivery = 5 pcs. ROTARY, ceiling fan, 1320 mm, 5 fan blades, suitable for fitting additional light (pre-mounted only) , slide switch for changing airflow direction, motor max. 72 W, 230 V 50 Hz, with a short down rod, ceiling - blade distance 150 - 220 mm. With remote control, 3 speed settings, also suitable for sloped ceilings up to 22°. Supplied flat pack - easy plug-in assembly.

See full description
Specifications for ROTARY Ceiling Fan, Rotor Blade Ø1320mm, With Remote Control, Wenge/Brushed Chrome
  • Number of Blades
    5
  • Product Type
    Ceiling Fans
  • Power
    22 - 72 Watt
  • Supplied
    Flat Pack
  • Mains Voltage
    230 V / ~50 Hz
  • Housing Colour
    Brushed Chrome
  • Depth
    290mm
  • Ceiling Blade Spacing
    150 - 220mm
  • Fittings
    Remote Control
  • Number of Speeds
    225rpm
  • Blade Colour
    Wenge
  • Number of Speed Settings
    3
  • Blade Diameter
    1320mm
  • Width
    290mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome