SCNRL5 Wall Switch, 5-setting Transformer, For Ceiling Fan

Order Code: ZT2735859S

£129.99 Inc VAT (20%)


Description

SCNRL5 wall switch, 5-setting transformer, for ceiling fan. Supplied = assembled. Colour = white. Product type = accessories for ceiling fans. SCNRL5, 5-stage transformer for hum-free control of ceiling fans. With illuminated on/off switch. With addition on/off light switch. The transformer operates with a coiled copper transformer. 2 separate phases (L) are required for switching the motor and light separately. The delivery includes a surface-mounted housing, installation in flush-mounted sockets in special FM housing (KitSCB5, #22483) possible. Motor power max. 100 W, lighting max. 300 W.

See full description
Specifications for SCNRL5 Wall Switch, 5-setting Transformer, For Ceiling Fan
  • Colour
    White
  • Supplied
    Assembled
  • Product Type
    Accessories for Ceiling Fans