Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Shower Fan and Ducting Kit 100mm with Timer
By Newlec
Order Code:
ZT5096681S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/shower-fan-and-ducting-kit-100mm-with-timer/p/ZT5096681S
Add to quotation
View all Domestic & Office Fans
Description
Newlec SHOWER FAN & DUCTING KIT 100MM WITH TIMER Residential Ventilation (NEW2583) NL881TN
Specifications
Specifications for Shower Fan and Ducting Kit 100mm with Timer
Colour
White
Recess Diameter
100mm
Air Volume
84.96
84.96
Power Consumption
15W
Connection Voltage
240V
IP Rating
IP44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome