Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Shower Fan Kit Aventa In-line Timer+light 100mm
By Airflow
Order Code:
ZT5022887S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/shower-fan-kit-aventa-in-line-timer%2Blight-100mm/p/ZT5022887S
Add to quotation
View all Domestic & Office Fans
Description
Airflow SHOWER FAN KIT AVENTA IN-LINE TIMER+LIGHT 100MM Aventa In-Line Kits 9041408
Specifications
Specifications for Shower Fan Kit Aventa In-line Timer+light 100mm
Air Volume
187
187
Connection Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome