Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Shower Fan Kit Aventa In-line Timer 100mm
By Airflow
Order Code:
ZT5023008S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/shower-fan-kit-aventa-in-line-timer-100mm/p/ZT5023008S
Add to quotation
View all Domestic & Office Fans
Description
Airflow SHOWER FAN KIT AVENTA IN-LINE TIMER 100MM Aventa In-Line Kits 9041407
Specifications
Specifications for Shower Fan Kit Aventa In-line Timer 100mm
Air Volume
187
187
Connection Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome