Stainless Steel Extractor Hood 600mm

Order Code: ZT4956871S

£69.99 Inc VAT (20%)


Description

Kitchenplus Stainless Steel Extractor Hood 600mm 60cm extraction hood Extraction rate of 220m3/hr Push button control for easy operation 3 extraction speeds 120mm � air outlet 1 x 28w SES E14 halogen bulb Quiet 64dB operation Wall fixings included E Energy Rating 5

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Stainless Steel Extractor Hood 600mm
  • Product Type
    Extractor Hood
  • Width
    600mm
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome