0
1
2
3
4

Tower Fan 38" with Timer & Remote Control

Order Code: ZT1121346P

£33.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This freestanding tower fan is an attractive slimline design that takes up minimum space but delivers maximum output. The integrated timer and supplied remote control allow for maximum user convenience.

Features and Benefits
• Tall slim design provides optimal airflow
• Remote control for operator convenience
• Timer - 30 mins to 7 1/2 hours
• 3 speeds for flexible use
• 3 modes - normal, nature and sleep for optimal temperature control
• Silent running for zero disturbance
• 65° oscillating feature to create comfortable airflow
• Handle for easy transportation

Typical Applications
• Domestic
• Office
• Warehouse

Standards
• EN 60335-2-80:2003 + A2:2009
• EN 60335-1:2012 + A11:2014
• EN 62233:2008
• EN 55014-1:2017
• EN 55014-:2015
• EN 61000-3-2:2014
• EN 61000-3-3:2013
• IEC62321-3-1:2013

See full description
Specifications for Tower Fan 38" with Timer & Remote Control
  • Overall Depth
    175mm
  • Housing Material
    Plastic
  • Degree of Oscillation
    65°
  • Movement and Adjustability
    Oscillating
  • Type
    Tower Fan
  • Colour
    White
  • Power Rating
    50W
  • Overall Width
    160mm
  • Overall Height
    890mm
  • Blade Diameter
    810mm
  • Number of Speeds
    3
  • Additional Features
    Remote Control
  • Plug Type
    Type G (uk 3 Pin Plug)
  • Voltage
    220/240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome