Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Ventilation Unit Lo-carbon Centra Selv HTP 0.18W 160 x 35 x 115M
By Vent-Axia
Order Code:
ZT5023733S
£439.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
439.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/ventilation-unit-lo-carbon-centra-selv-htp-0-18w-160-x-35-x-115m/p/ZT5023733S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia VENTILATION UNIT LO-CARBON CENTRA SELV HTP 0.18W 160X35X115M Domestic Centra Fan 443177A
Specifications
Specifications for Ventilation Unit Lo-carbon Centra Selv HTP 0.18W 160 x 35 x 115M
Height
160mm
Colour
White
IP Rating
IPX7
Power Consumption
2.4W
Operation
Pull cord
Width
160mm
Air Volume
54
54
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome