Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Wall Axial Fan Centrifugal 100mm White
By Newlec
Order Code:
ZT5096744S
£92.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
92.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/wall-axial-fan-centrifugal-100mm-white/p/ZT5096744S
Add to quotation
View all Domestic & Office Fans
Description
Newlec WALL AXIAL FAN CENTRIFUGAL 100MM WHITE Residential Ventilation (NEW2583) NL882N
Specifications
Specifications for Wall Axial Fan Centrifugal 100mm White
Colour
White
Power Consumption
12.4W
Recess Diameter
100mm
IP Rating
IP44
Air Volume
74.88
74.88
Connection Voltage
240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome