Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Wall Fan Axial Commercial 230V 9IN White
By Newlec
Order Code:
ZT5096500S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/wall-fan-axial-commercial-230v-9in-white/p/ZT5096500S
Add to quotation
View all Domestic & Office Fans
Description
Newlec WALL FAN AXIAL COMMERCIAL 230V 9IN WHITE Commercial Ventilation (NEW2588) NLCOMF9F
Specifications
Specifications for Wall Fan Axial Commercial 230V 9IN White
Colour
White
Power Consumption
90W
IP Rating
IP44
Connection Voltage
240V
Air Volume
1015
1015
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome