Wall Fan Cont Run Centri Selv 100mm White W/boost+timer+hstat

Order Code: ZT5097226S

£279.99 Inc VAT (20%)


Description

Newlec WALL FAN CONT RUN CENTRI SELV 100MM WHT W/BOOST+TIMER+HSTAT Residential Ventilation (NEW2583) NLSCFSELV

Specifications for Wall Fan Cont Run Centri Selv 100mm White W/boost+timer+hstat
  • Size
    100mm
  • Length
    100mm
  • Height
    100mm
  • Colour
    White
  • Air Volume
    90
    90
  • Width
    100mm
  • Depth
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome