Wall Fan Continous Running 100mm White W/boost Function+timer

Order Code: ZT5097279S

£179.99 Inc VAT (20%)


Description

Newlec WALL FAN CONTINOUS RUNNING 100MM WHT W/BOOST FUNCTION+TIMER Residential Ventilation (NEW2583) NLSAFT

Specifications for Wall Fan Continous Running 100mm White W/boost Function+timer
  • Colour
    White
  • Air Volume
    54
    54
  • Recess Diameter
    100mm
  • Connection Voltage
    240V
  • Power Consumption
    4.7W
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome