Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Wall Kit DeLUX e Quick Internal Fit White EXT Grille and shutter
By Manrose
Order Code:
ZT5064381S
£62.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
62.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/wall-kit-delux-e-quick-internal-fit-white-ext-grille-and-shutter/p/ZT5064381S
Add to quotation
View all Domestic & Office Fans
Description
Manrose WALL KIT DELUXE QUICK INTERNAL FIT WHI EXT GRILLE&SHUTTER Domestic Extractor Fans DHRIWKWBS
Specifications
Specifications for Wall Kit DeLUX e Quick Internal Fit White EXT Grille and shutter
Colour
White
Material
PVC
Height
155mm
Weight
600g
Diameter
117mm
Depth
30mm
Width
155mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome