Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Wall Mount 16" Fan With Remote Control and Timer
By Slingsby
Order Code:
ZT3083720S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£94.99
5%
1
Add to basket
Get it in
7-8
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/wall-mount-16-inch-fan-with-remote-control-and-timer/p/ZT3083720S
Add to quotation
View all Domestic & Office Fans
Description
16" WALL FAN
Tags:
#BulkDiscount
Specifications
Specifications for Wall Mount 16" Fan With Remote Control and Timer
Size
16in
Product Type
Fan
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome