Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Wall Venting Kit Brown for 150mm Fans
By Newlec
Order Code:
ZT5095025S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/wall-venting-kit-brown-for-150mm-fans/p/ZT5095025S
Add to quotation
View all Domestic & Office Fans
Description
Newlec WALL VENTING KIT BROWN FOR 150MM FANS Residential Ventilation (NEW2584) NL874B
Specifications
Specifications for Wall Venting Kit Brown for 150mm Fans
Colour
Brown
Length
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome