Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Wall Venting Kit White for 150mm Fans
By Newlec
Order Code:
ZT5093162S
£34.99
Inc VAT (20%)
£37.99
7.5% off
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
34.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/wall-venting-kit-white-for-150mm-fans/p/ZT5093162S
Add to quotation
View all Domestic & Office Fans
Description
Newlec WALL VENTING KIT WHITE FOR 150MM FANS Residential Ventilation (NEW2584) NL874
Tags:
#ReducedPrice
Specifications
Specifications for Wall Venting Kit White for 150mm Fans
Colour
White
Diameter
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome