Wall/Window Axial Fan Stand 100mm White W/hstat+cord+bkdrftshut

Order Code: ZT5096600S

£92.99 Inc VAT (20%)


Description

Newlec WALL/WINDOW AXIAL FAN STND 100MM WHT W/HSTAT+CORD+BKDRFTSHUT Residential Ventilation (NEW2583) NL880HS

Specifications for Wall/Window Axial Fan Stand 100mm White W/hstat+cord+bkdrftshut
  • Height
    154mm
  • Colour
    White
  • Operation
    Pull cord
  • Connection Voltage
    240V
  • Power Consumption
    16W
  • Air Volume
    86.4
    86.4
  • Width
    154mm
  • Recess Diameter
    100mm
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome