Wall/Window Axial Fan Stand 150mm White W/hstat+cord+autoshut

Order Code: ZT5093447S

£159.99 Inc VAT (20%)


Description

Newlec WALL/WINDOW AXIAL FAN STND 150MM WHT W/HSTAT+CORD+AUTOSHUT Residential Ventilation (NEW2582) NL883HS

Specifications for Wall/Window Axial Fan Stand 150mm White W/hstat+cord+autoshut
  • Colour
    White
  • Height
    225mm
  • Operation
    Mains
  • Air Volume
    244.8
    244.8
  • Recess Diameter
    150mm
  • Width
    218mm
  • Power Consumption
    15W
  • Connection Voltage
    240V
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome