Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Wall/Window Axial Fan Standard 100mm White Humidistat
By Newlec
Order Code:
ZT5093124S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/wall-window-axial-fan-standard-100mm-white-humidistat/p/ZT5093124S
Add to quotation
View all Domestic & Office Fans
Description
Newlec WALL/WINDOW AXIAL FAN STANDARD 100MM WHT HUMIDISTAT Residential Ventilation (NEW2583) NL880H
Specifications
Specifications for Wall/Window Axial Fan Standard 100mm White Humidistat
Colour
White
Height
154mm
Width
154mm
Air Volume
86.4
86.4
IP Rating
IP44
Connection Voltage
240V
Operation
Pull cord
Power Consumption
16W
Recess Diameter
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome