Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Wall/Window Axial Fan Standard 100mm White
By Newlec
Order Code:
ZT5093014S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/wall-window-axial-fan-standard-100mm-white/p/ZT5093014S
Add to quotation
View all Domestic & Office Fans
Description
Newlec WALL/WINDOW AXIAL FAN STANDARD 100MM WHITE Residential Ventilation (NEW2583) NL880
Specifications
Specifications for Wall/Window Axial Fan Standard 100mm White
Height
154mm
Colour
White
Air Volume
86.4
86.4
Connection Voltage
240V
Operation
Mains
Power Consumption
16W
Width
154mm
Recess Diameter
100mm
IP Rating
IP44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome