Wall/Window Axial Fan Standard 150mm White W/timer+auto Shut

Order Code: ZT5096587S

£119.99 Inc VAT (20%)


Description

Newlec WALL/WINDOW AXIAL FAN STANDARD 150MM WHT W/TIMER+AUTO SHUT Residential Ventilation (NEW2582) NL883TS

Specifications for Wall/Window Axial Fan Standard 150mm White W/timer+auto Shut
  • Height
    225mm
  • Colour
    White
  • IP Rating
    IP44
  • Connection Voltage
    240V
  • Width
    218mm
  • Power Consumption
    25W
  • Air Volume
    244.8
    244.8
  • Recess Diameter
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome