Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Wall/Window Axial Fan Standard 150mm White
By Newlec
Order Code:
ZT5093297S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/wall-window-axial-fan-standard-150mm-white/p/ZT5093297S
Add to quotation
View all Domestic & Office Fans
Description
Newlec WALL/WINDOW AXIAL FAN STANDARD 150MM WHITE Residential Ventilation (NEW2582) NL883
Specifications
Specifications for Wall/Window Axial Fan Standard 150mm White
Height
225mm
Colour
White
Air Volume
244.8
244.8
Width
218mm
Operation
Mains
Connection Voltage
240V
Recess Diameter
150mm
Power Consumption
25W
IP Rating
IP44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome