Wall/Window Quiet Fan Lo-profile 100mm White with Timer

Order Code: ZT5097273S

£109.99 Inc VAT (20%)


Description

Newlec WALL/WINDOW QUIET FAN LO-PROFILE 100MM WHITE WITH TIMER Residential Ventilation (NEW2583) NLQFT

Specifications for Wall/Window Quiet Fan Lo-profile 100mm White with Timer
  • Height
    100mm
  • Colour
    White
  • Recess Diameter
    100mm
  • Air Volume
    75.6
    75.6
  • Connection Voltage
    240V
  • Power Consumption
    4.8W
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome