Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Window Extract Fan Venting Kit Brown for 100mm Fans
By Newlec
Order Code:
ZT5095048S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/window-extract-fan-venting-kit-brown-for-100mm-fans/p/ZT5095048S
Add to quotation
View all Domestic & Office Fans
Description
Newlec WINDOW EXTRACT FAN VENTING KIT BROWN FOR 100MM FANS Residential Ventilation (NEW2584) NL873B
Specifications
Specifications for Window Extract Fan Venting Kit Brown for 100mm Fans
Diameter
100mm
Colour
Brown
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome