Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Window Extract Fan Venting Kit White for 150mm Fans
By Newlec
Order Code:
ZT5093156S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/window-extract-fan-venting-kit-white-for-150mm-fans/p/ZT5093156S
Add to quotation
View all Domestic & Office Fans
Description
Newlec WINDOW EXTRACT FAN VENTING KIT WHITE FOR 150MM FANS Residential Ventilation (NEW2584) NL876
Specifications
Specifications for Window Extract Fan Venting Kit White for 150mm Fans
Diameter
450mm
150mm
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome