0
1
2
3

Floor Mounted Dual Control Eyewash

Order Code: ZT1172678P

£699.99 Inc VAT (20%)


Description

Pedestal Mounted Emergency Eye Wash - PMEW-DC
Dual Control

The galvanised steel pipe work and brass fittings are protected with an anti-corrosive polyamide 11 high visibility yellow plastic coating which provides good resistance to acids, bases, seawater and oils.

The eye wash assembly and eye wash bowl are manufactured from ABS reinforced plastic and the bowl is fitted with two high flow, aerated low pressure outlets fitted with automatic opening dust covers.

Activation of this eye wash is by means of either pushing the hand paddle or standing on the foot treadle.

This pedestal mounted dual control eye wash has been designed to meet and exceed the internationally recognised standards: EN15154 parts 1 & 2, DIN12899.3 and ANSI Z358.1.

See full description
Specifications for Floor Mounted Dual Control Eyewash
  • MFR Part No.
    PMEW-DC
  • Type
    Eye Wash
  • Colour
    Yellow
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome