Heat Trace Shower with Galvanised Pipework & Standard Trace Heating comes with GRP Jacket

Order Code: ZT1172659P

£3,099.99 Inc VAT (20%)


Description

Commercial Specification Heat Trace Safety Shower - HTS-1
220 Volts at 20 Watts Per Metre

The HTS-1 is a traced heat (commercial electrics) decontamination shower that is protected against freezing by means of trace heat cabling and an insulated jacket which gives protection down to -25°C. The water supply is via a bottom feed supply and the shower head is activated by high visibility yellow pull handle which opens the “stay-open” valve, which means that the shower will continue to operate until the valve is closed by pushing the handle back into the “up” position.

Options include:

• Bullhorn eye wash
• Galvanised or stainless steel waste water collection sumps
• Galvanised or stainless steel cubicles with collections sumps
• Commercial electrics PIR lighting
• Commercial electrics Alarm/sounder with proximity switch
• ATEX Zone 1 Lighting
• ATEX Trace heating
• ATEX Zone 1 Alarm/sounder with proximity switch

Suitable anchors must be used to ensure that the unit is rigid and properly secured before being used. If desired or required, additional straps or braces can be used to secure any unit. (BE SURE NOT TO DRILL OR SCREW ANYTHING INTO THE OUTER PLASTIC SHELL)

Heat Trace: 220 volts @ 20 watts per metre; self regulating

See full description
Specifications for Heat Trace Shower with Galvanised Pipework & Standard Trace Heating comes with GRP Jacket
  • MFR Part No.
    HTS-1
  • Type
    Safety Shower
  • Features
    240 Volts
  • Product Type
    Heat Trace Safety Shower

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome