Portable Horse Shower 18L

Order Code: ZT4156302S

£339.99 Inc VAT (20%)


Description

Introducing our revolutionary portable horse shower - the ultimate solution for equestrian care and on-the-go outdoor activities. This cutting-edge system combines a high-performance boiler and a sturdy trolley, delivering unparalleled convenience for horse owners and enthusiasts alike.
Elevate your horse's grooming routine with a spa-like experience using our powerful portable shower, specially crafted for post-adventure clean-ups. The 36kw battery-powered boiler efficiently heats water from 0-75C, ensuring a consistently warm and soothing shower. With the impressive 18L capacity, you have an extended water supply for more rigorous grooming sessions, providing the perfect solution for those moments when a little extra pampering is in order.
Harnessing the power of butane gas, our system guarantees a swift and reliable heating source, allowing you to give your equine companion a thorough and enjoyable clean. Supplied with a gas hose and regulator, all you need to do is provide your own gas bottle to experience safe and efficient fuel delivery to the boiler. This setup not only offers convenience but also provides peace of mind during your horse care routine.
Designed for ease of use and mobility, the entire system is mounted on a durable trolley. Equipped with 10-inch pneumatic tires, the trolley effortlessly conquers various terrains, ensuring you can groom your horse wherever your adventures take you. The trolley's 35cm-wide platform accommodates a 6L gas bottle, securely fastened with the heavy-duty ratchet strap included.
Our horse washer system boasts a 10-meter-long hose and a versatile 9-pattern spray gun, enhancing the bathing experience for your equine companion. The extended reach of the hose ensures convenient access to all areas without constant repositioning. Cater to the diverse needs of your horse with the 9-pattern spray gun which offers a range of watering options, from a gentle mist for soothing washes to a powerful jet for thorough cleaning. The lightweight and flexible hose, along with the ergonomic design of the spray gun, ensures easy manoeuvrability, creating a comfortable bathing experience for both horse and handler.
Whether it's for regular cleaning, post-exercise refreshing, or indulgent grooming sessions, our portable horse shower offers the flexibility to bathe your horse effortlessly, making it an essential companion for equine enthusiasts or adventurers on the move.

Product Features:

* Huge 18L Water Tank Capacity
* Portable Trolley With 10 Pneumatic Tyres
* Precise Temperature Control From 0-75C
* Convenient 10m Long Hot Water Hose
* Versatile 9-Pattern Spray Gun
Specifications:

* Boiler Colour: Silver
* Trolley Colour: Red
* Weight: 19kg
* Boiler Material: Steel & Copper
* Trolley Material: Steel
* Shower Head Material: Aluminium With TPR Coating
* Height: 126cm/1.26m
* Width: 35cm/0.35m
* Depth: 48.5cm/0.485m
* Boiler Dimensions: 64cm H x 35cm W x 16.5cm D
* Trolley Dimensions: 126cm H x 53.5cm W x 48.5cm D
* Trolley Platform Width: 35cm
* Shower Head Dimensions: 14 x 17 x 6.5cm
* Spray Pattern: Angled, Fan, Jet, Flat, Mist, Cone, Shower, Centre, Flood
* Hose Length: 10m
* Water Consumption: 18L
* Trolley Weight Capacity: 200KG
* Temperature: 0-75C
* Power: 36KW
* Energy Efficiency Rating: B
* Flow Rate: 3.9 GPM
* Gas Type: Butane
* Gas Bottle Size: 6L
* Gas Pressure: 2800pa
* Gas Line Dimensions: 60cm L x 0.9mm D
* Water Pressure: 0.025-0.8MPa
* Tyre Size: 10
* Batteries Required: 2 x D Batteries
* CE Certified: Yes
Box Contents:

* 1 x Powerful Water Heater
* 1 x Portable Trolley
* 1 x Flexible 10m Outlet Hose
* 1 x Versatile 9-Pattern Spray Gun
* 1 x Strong 3/4 Brass Hose Connector
* 1 x 2 pcs Hose Connector
* 1 x Gas Regulator and Hose
* 1 x Heavy Duty Rachet Strap
* 3 x Secure Screws

See full description
Specifications for Portable Horse Shower 18L
  • Product Type
    Portable Horse Shower
  • Hose Length
    10m
  • Weight
    19kg
  • Width
    35cm
  • Gas Type
    Butane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome