Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Drench Showers
TS350 Self Contained Safety Shower - 350L
By Aqua Safety Showers
Order Code:
ZT4190773S
£7,999.99
Inc VAT (20%)
1
Add to basket
Get it in
7-14
working days
Available
GBP
7999.99
https://www.zoro.co.uk/shop/safety/drench-showers/ts350-self-contained-safety-shower-350l/p/ZT4190773S
Add to quotation
View all Drench Showers
Description
Green GRP cubicle with stainless frame.
2" BSPF drain outlet on back.
Shower operated by pull handle
This product is
Made to Order
which is Non-Returnable,
please see our
returns policy
for more information.
Specifications
Specifications for TS350 Self Contained Safety Shower - 350L
Product Type
Safety Shower
Capacity
350L
Material
GRP
Colour
Green
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome