Wall Mounted Emergency Safety Shower - Stainless Steel Shower Head

Order Code: ZT3412291S

£1,899.99 Inc VAT (20%)


Description

Meets and exceeds the internationally recognised standards: EN15154 parts 1 & 2, DIN12899.3 and ANSI Z358.1. Manufactured using galvanised pipe work, protected with an anti-corrosive polyamide 11 high visibility yellow plastic coating, giving good resistance to acids, bases, sea water and oils.Water inlet: 1” BSP.Water inlet pressure: Recommended 2 bar with a max of 8 bar - please notify us prior to ordering if your water pressue is below 1.5 bar.Shower flow rate: Regulated at 110lpm.Additional wall mount bracket can be supplied as an optional extra, Design No.424916

See full description
Specifications for Wall Mounted Emergency Safety Shower - Stainless Steel Shower Head
  • Colour
    High visibility Yellow
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome