Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Dressings & Plasters
Blue Tape - 2.5cm x 5m
By Reliance Medical
Order Code:
ZT4879532S
£9.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.39
0%
5 - 9
£9.01
4%
10 - 19
£8.64
8%
20 - 49
£8.26
12%
50 +
£7.89
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
9.39
https://www.zoro.co.uk/shop/safety/dressings-and-plasters/blue-tape-2-5cm-x-5m/p/ZT4879532S
Add to quotation
View all Dressings & Plasters
Description
Suitable for securing dressing pads in place over the wound area. 25mm x 5m.
Tags:
#BulkDiscount
Specifications
Specifications for Blue Tape - 2.5cm x 5m
Length
5m
Width
2.5cm
Colour
Blue
Product Type
Tape
Size
2.5cm x 5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome