Burns Dressing 100 x 100mm, Pack of 10 2203029

Burns Dressing 100 x 100mm, Pack of 10 2203029

Order Code: ZT1553589S

£18.99 Inc VAT (20%)


Description

These Astroplast burns dressings from Wallace Cameron are suitable for providing emergency treatment to minor burns, scalding and sunburn. Boasting a unique formula, the dressing contains Australian tea tree oil- cooling, moisturising and soothing affected areas to minimise pain and trauma and prevent infection. These bandages are non-toxic and non-adherent so they can be taken off easily without causing further pain or damage.
Suitable for effective treatment of burns
Ideal for first aid on minor heat related injuries
Contains cooling ingredients to soothe burns
Made with Australian tea tree oil
Non-toxic bandages to prevent infection
Non-stick for easy, pain free removal

See full description
Specifications for Burns Dressing 100 x 100mm, Pack of 10 2203029
  • Weight
    0.4761kg
  • Type
    Burns Dressing
  • Size
    100 x 100mm
  • Material
    Plastic