0
1
2
3
4
5

Burnsoothe/Reliburn Burn Relief Dressing 20x20cm (BOX-5)

Order Code: ZT2491246S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Supplied as a box of 5 individually wrapped, sterile dressings, these BurnSoothe® dressings are designed for use in emergency situations on minor burn wounds. The dressings are designed to relieve pain, cool and comfort and to help prevent contamination. Each dressing is non-adherent.

Features and Benefits
• 20cm x 20cm dressing ensures ample space to cover most minor burns
• Box of 5 ensures you have an ample amount to hand for multiple applications
• Non-adherent design ensures the dressing does not get stuck to the wound
• Cools and comforts burn wounds as well as aiding i the prevention of contamination

Typical Applications
• Medical

See full description
Specifications for Burnsoothe/Reliburn Burn Relief Dressing 20x20cm (BOX-5)
  • Colour
    White
  • Width
    20cm
  • Length
    20cm
  • MFR Part No.
    395
  • Product Type
    Burns Dressing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome